Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

5 Items

Set Ascending Direction
  1. M6274F1009-F/U
    M6274F1009-F/U
    Honeywell Dampers, M62 Feedback Series
    Item Number
    M6274F1009-F/U
    MFG Item Number
    M6274F1009-F/U
    Series
    M62 Feedback
    Product Description
    MODUTROL MOTOR (EUROPE)
    Specifications
    Specifications
    Control Signal Floating
    Nominal Timing 15 s
    Nominal Supply Voltage 24 VAC
    Mounting Foot Mounted - 2 Dual Ended Shafts
    Shaft Size Square 3/8 "
    Shaft Rotation By Wiring
    NEMA Rating NEMA 3
    Temperature Range -40-150 °F
    Internal Aux Switches 2
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. M6284D1032-F/U
    M6284D1032-F/U
    Honeywell Dampers, M62 Feedback Series
    Item Number
    M6284D1032-F/U
    MFG Item Number
    M6284D1032-F/U
    Series
    M62 Feedback
    Product Description
    NON-SPRING RETURN FOOT MOUNTED
    Specifications
    Specifications
    Control Signal Floating
    Nominal Timing 30-60 s
    Nominal Supply Voltage 24 VAC
    Mounting Foot Mounted - Dual Ended Shaft
    Shaft Size Square 3/8 "
    Shaft Rotation By Wiring
    NEMA Rating NEMA 3
    Temperature Range -40-150 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. M6284F1078-F/U
    M6284F1078-F/U
    Honeywell Dampers, M62 Feedback Series
    Item Number
    M6284F1078-F/U
    MFG Item Number
    M6284F1078-F/U
    Series
    M62 Feedback
    Product Description
    MODUTROL MOTOR
    Specifications
    Specifications
    Control Signal Floating
    Nominal Timing 30 s
    Nominal Supply Voltage 24 VAC
    Mounting Foot Mounted - 2 Dual Ended Shafts
    Shaft Size Square 3/8 "
    Shaft Rotation By Wiring
    NEMA Rating NEMA 3
    Temperature Range -40-150 °F
    Internal Aux Switches 2
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. M6285F1001-F/U
    M6285F1001-F/U
    Honeywell Dampers, M62 Feedback Series
    Item Number
    M6285F1001-F/U
    MFG Item Number
    M6285F1001-F/U
    Series
    M62 Feedback
    Product Description
    1MODUTROL MOTOR
    Specifications
    Specifications
    Control Signal Floating
    Nominal Timing 30 s
    Nominal Supply Voltage 24 VAC
    Mounting Foot Mounted - 2 Dual Ended Shafts
    Shaft Size Square 3/8 "
    Shaft Rotation By Wiring
    NEMA Rating NEMA 3
    Temperature Range -40-150 °F
    Internal Aux Switches 2
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. M6294F1009-F/U
    M6294F1009-F/U
    Honeywell Dampers, M62 Feedback Series
    Item Number
    M6294F1009-F/U
    MFG Item Number
    M6294F1009-F/U
    Series
    M62 Feedback
    Product Description
    MODUTROL MOTOR
    Specifications
    Specifications
    Control Signal Floating
    Nominal Timing 120 s
    Nominal Supply Voltage 24 VAC
    Mounting Foot Mounted - 2 Dual Ended Shafts
    Shaft Size Square 3/8 "
    Shaft Rotation By Wiring
    NEMA Rating NEMA 3
    Temperature Range -40-150 °F
    Internal Aux Switches 2
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
per page

HVAC

HVAC (Heating, Ventilation and Air Conditioning) is the technology and equipment responsible for regulating and maintaining the air temperature and quality of residential, commercial and industrial buildings.

HVAC systems use heating and air conditioning to keep indoor conditions at comfortable temperatures. Thermostats constantly monitor temperature and turn heaters, fans and air conditioners on or off depending on the requirements of the facility or room. Humidistats, hygrostats, and other air quality sensors also help with this task.

In addition to heating and cooling, ventilation exchanges or replaces air in an indoor space to promote high indoor air quality. Ventilation assists in temperature control, but also is responsible for removing moisture, odors, smoke, and dust from the environment. Ventilation is particularly important in many processing plants, to remove harmful gases from the air and to protect sensitive equipment.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved